Beli paint mixer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RELIEF Paint Mixer
    Mulai

    Rp249.900

  2. Premier Mud and Paint Mixer Attachments (Aksesori Pengaduk Cat)
    Mulai

    Rp159.900

    Premier Mud and Paint Mixer Attachments (Aksesori Pengaduk Cat)
    atribut:
    • UNSPSC: 31211905
    • Maximum RPM: 900
    • Product Type: Paint Mixer
  3. INGCO Cordless Mud Mixer Lithium Ion
    Mulai

    Rp1.899.900

    INGCO Cordless Mud Mixer Lithium Ion
    Deskripsi:
    INGCO P20S Cordless Mixer (M14) // Mesin Pengaduk Mix Aduk Cat Semen Mortar Baterai
    atribut:
    • Voltage (V): 20
    • Mixing Pad Thread: M14
    • No Load Speed (rpm): 0-650
  4. KOWA Paint Mixer
    Mulai

    Rp219.900

    KOWA Paint Mixer
    atribut:
    • Material: Blade = Polypropylene (PP); Shaft = Steel
    • Number of Stirrer Stages: 1
    • Shaft Diameter (mm): 6.35
    • Type: Blade opening/closing type
  5. MONAKE Paint Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    MONAKE Paint Mixer
    Deskripsi:
    Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.
    atribut:
    • Power Value (W): 1200
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 850
  6. RELIEF Paint Mixer With Regulating Function
    Mulai

    Rp449.900

    RELIEF Paint Mixer With Regulating Function
    atribut:
    • Fan Diameter (mm): 65
    • Overall Length (mm): 300
  7. TJAP MATA Manual Paint Mixer (Aksesori Pengaduk Cat)
    Mulai

    Rp37.900

    TJAP MATA Manual Paint Mixer (Aksesori Pengaduk Cat)
    atribut:
    • Length (mm): 400
    • Axle (mm): 8-9 hexagon
    • Can be Used On: 10-13mm electric drills or Cat Mixers
    • Plate Material: Metal
  8. STANLEY Mixer (Mesin Pengaduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    STANLEY Mixer (Mesin Pengaduk)
    atribut:
    • Dimensions (DxWxH) (cm): 39x31x22
    • Place of Equipment: M14x2
    • Power (W): 1400
    • Speed Without Load (rpm): 0-480/0-800
    • Cable Length (m): 2
    • Color: Yellow-Black
    • Dia. Mixing Stick: 140
    • Volume Humidity: 120
  9. WOKIN Mixer
    Mulai

    Rp1.799.900

    WOKIN Mixer
    Deskripsi:
    - CE approval- Mixer for cement or paint- Suitable materials: plaster, Cement, Mortar Tile Adhesive, Render- Packing: color box
    atribut:
    • Clamp Thread: M14
    • Frequency (Hz): 50
    • Input Power (W): 1800
    • Mixing Paddle Diameter (mm): 140
    • No Load Speed (rpm): 180-400/300-700
    • Suitable Materials: plaster, Cement, Mortar Tile Adhesive, Render
    • Voltage (V): 230-240
  10. DCA Mixer
    Mulai

    Rp749.900

    DCA Mixer
    Deskripsi:
    A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type can be used to stir the paint
    atribut:
    • Diameter of Mixing Wheel: 160
    • No Load Speed (rpm): 550
    • Rated Input Power (W): 800
  11. Lemkra Mixer
    Mulai

    Rp40.900

    Lemkra Mixer
    Deskripsi:
    Alat yang didesain khusus untuk mengaduk material produk Lemkra.Kelebihan menggunakan As Mixer :- Hasil pengadukan lebih merata (homogen). Adukan yang baik adalah hasilnya seperti pasta gigi, adukan tidak tumpah ketika sendok semen dimiringkan.- Proses pengadukan lebih cepat.- Aplikasi HF 007- Aplikasi Pasang PVC Corner Bread- Aplikasi Plester Mutiara (PM 113)- Aplikasi Waterproofing- Aplikasi Pasang Keramik- Aplikasi Acian Skim Coat & Sudutan- Aplikasi Nat (FS Nat)- Aplikasi Stone Paint (LSP)- Aplikasi Pasang Keramik
  12. WOKIN Paint Mixer
    Mulai

    Rp27.900

    WOKIN Paint Mixer
    Deskripsi:
    - Special tool steel with powder coating- Rubber hanging hole- Packing: color label
  13. TOTAL Paint Mixer
    Mulai

    Rp1.899.900

    TOTAL Paint Mixer
    atribut:
    • Power (W): 1400
    • Mixing Pad Thread: M14
    • Voltage (V): 220-240
    • Frequency (Hz): 50
    • No Load Speed (rpm): 180-480/300-750
  14. ANEST IWATA Cup for Gravity Feed, Plastic
    46%
    Mulai

    Rp379.900

    ANEST IWATA Cup for Gravity Feed, Plastic
    Deskripsi:
    This is a resin cup.
    atribut:
    • Suitable Spray Gun: W-300, LPH-300
    • Capacity (L): 0.2
    • Mounting Screw: G1/4
  15. SK11 paint mixer
    Mulai

    Rp249.900

    SK11 paint mixer
    Deskripsi:
    The spiral blade allows for even and soft stirring. Attaches to an electric drill to easily stir paint, etc.Stirring of paint, mortar, etc.*Please keep the rotation speed of power tools as low as possible. *Stir carefully to avoid introducing air or creating bubbles. *Please move so as not to hit the container.
    atribut:
    • Shape: Screw type double blade
    • Size (mm): 400
    • Suitable Chucks: 10mm chuck / 13mm chuck
    • Suitable Models: Electric drill
    • Width Across Flats (mm): 8
  16. ANEST IWATA Agitator (Mesin Pengaduk Cat)
    Mulai

    Rp12.999.900

    ANEST IWATA Agitator (Mesin Pengaduk Cat)
    Deskripsi:
    It is a stirring performance that overturns the conventional stereotype. Applications : and paint agitation
    atribut:
    • Stirring Shaft Material: SUS303
  17. monotaro Steel Mixer (Alat Pengaduk)
    Mulai

    Rp179.900

    monotaro Steel Mixer (Alat Pengaduk)
    Deskripsi:
    To expand sales work such as paint or liquid
    atribut:
    • Hexagonal shaft opposite side (mm): Ten
    • Overall Length (mm): 600
    • Material: steel
    • Blade Diameter (Ø mm): 100
Daftar Harga paint mixer Terbaru October 2026
RELIEF Paint MixerRp249.900
Premier Mud and Paint Mixer Attachments (Aksesori Pengaduk Cat)Rp159.900
INGCO Cordless Mud Mixer Lithium IonRp1.899.900
KOWA Paint MixerRp219.900
MONAKE Paint MixerRp689.900
STANLEY Mud Mixer (Alat Pengaduk)Rp1.699.900
RELIEF Paint Mixer With Regulating FunctionRp449.900
TJAP MATA Manual Paint Mixer (Aksesori Pengaduk Cat)Rp37.900
STANLEY Mixer (Mesin Pengaduk)Rp1.699.900
WOKIN MixerRp1.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)